Lithonia Lighting ELT36 Emergency Lighting Fixture, Aluminum, PAR36, 120V, Lead Acid | Graybar Store
     
Lithonia Lighting - Emergency Lighting Fixture, Aluminum, PAR36, 120V, Lead Acid - ELT36
+ / - Hover over image to Zoom
Other Views

    Emergency Lighting Fixture, Aluminum, PAR36, 120V, Lead Acid

    Manufacturer: Lithonia Lighting
    Manufacturer #: ELT36
    SKU: 97120149
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Additional Features:1-Head
    Battery Type:Lead Acid
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # ELT36
    • UNSPSC 39111709
    • Additional Features 1-Head
    • Battery Type Lead Acid
    • Housing Material Aluminum
    • Lamp Type PAR36
    • Voltage 120 V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    ELT Titan Die-formed Steel Emergency Unit
    Glass sealed-beam style lamps in polycarbonate lamp housings;Housing is die-formed steel, finished with corrosion-resistant instrument tan enamel;Titan Series units will power a variety of remote devices up to rated wattage of unit;Chicago compliant fixtures meets city of Chicago requirements for ELT24C and ELT36C emergency units;Dual-voltage input capability (120/277V);Battery: Maintenance-free lead acid (SLA) standard;nickel-cadmium optional