Lithonia Lighting ELMLT B LP06VS LTP LED EMER LT 2-HEAD BLK 5.4W W/BTTRY | Graybar Store
     
Lithonia Lighting - LED EMER LT 2-HEAD BLK 5.4W W/BTTRY - ELMLT B LP06VS LTP
+ / - Hover over image to Zoom
Other Views

    LED EMER LT 2-HEAD BLK 5.4W W/BTTRY

    Manufacturer: Lithonia Lighting
    Manufacturer #: ELMLT B LP06VS LTP
    SKU: 25818938
    $213.19
    Checking Pricing
         
    Color:Black
    No. of Lamps:2
    Output Voltage:9.6 volts
    Alternate Manufacturer Part No.:225FH7
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # ELMLT B LP06VS LTP
    • Color Black
    • UNSPSC 39111709
    • Alternate Manufacturer Part No. 225FH7
    • Housing Material Thermoplastic
    Product Overview:
    LED thermoplastic emergency light, Black, 6W linear pattern, Lithium iron phosphate, SKU - 225FH7