Lithonia Lighting ELM654 R0 Emergency Lighting Fixture, Thermoplastic, Incandescent, LED, 120/277V, Lead Acid,White, 6V Output | Graybar Store
     
Lithonia Lighting - Emergency Lighting Fixture, Thermoplastic, Incandescent, LED, 120/277V, Lead Acid,White, 6V Output - ELM654 R0
+ / - Hover over image to Zoom
Other Views

    Emergency Lighting Fixture, Thermoplastic, Incandescent, LED, 120/277V, Lead Acid,White, 6V Output

    Manufacturer: Lithonia Lighting
    Manufacturer #: ELM654 R0
    SKU: 25406969
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Less Head
    Battery Type:Lead Acid
    Housing Color:White
    Output Voltage:6 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # ELM654 R0
    • Housing Color White
    • UNSPSC 39111709
    • Additional Features Less Head
    • Battery Type Lead Acid
    • Housing Material Thermoplastic
    • Lamp Type Incandescent, LED
    • Output Voltage 6 V
    • Voltage 120/277 V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    ELM6 LED Emergency LED Lighting UniT
    Mount at heights from 7.5' - 12';Up to 53' spacing;4-to-1 uniformity;Quick-mount installation