Lithonia Lighting ELM2 LED B M12 NAGB Emergency Lighting Fixture, Thermoplastic, LED, 120/277 V, Nickel Cadmium, White | Graybar Store
     
Lithonia Lighting - Emergency Lighting Fixture, Thermoplastic, LED, 120/277 V, Nickel Cadmium, White - ELM2 LED B M12 NAGB
+ / - Hover over image to Zoom
Other Views

    Emergency Lighting Fixture, Thermoplastic, LED, 120/277 V, Nickel Cadmium, White

    Manufacturer: Lithonia Lighting
    Manufacturer #: ELM2 LED B M12 NAGB
    SKU: 25889141
    $63.78
    Checking Pricing
         
    Quick Order:Y
    Additional Features:2-Head, Damp Location
    Battery Type:Nickel Cadmium
    Housing Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # ELM2 LED B M12 NAGB
    • Housing Color White
    • Additional Features 2-Head, Damp Location
    • Battery Type Nickel Cadmium
    • Housing Material Thermoplastic
    • Lamp Type LED
    • Voltage 120/277 V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    ELM2 LED Thermoplastic Emergency Light
    Engineering-grade thermoplastic housing is impact-resistant, scratch-resistant and corrosion-proof;Features two LED lamp heads with 12 parallel white LEDs in each. The typical life of the LED lamp is 10 years;Unique track-and-swivel arrangement permits full range of direction of lamp head adjustment;Battery: Sealed, maintenance-free Ni-cad battery that delivers 90 minute capacity to emergency lamps