ABB (Thomas and Betts) ELL2SAG Conduit Elbow, PVC Coated, Aluminum, 90 ° Bend Radius, 2 in. | Graybar Store
     
ABB (Thomas and Betts) - Conduit Elbow, PVC Coated, Aluminum, 90 ° Bend Radius, 2 in. - ELL2SAG
+ / - Hover over image to Zoom
Other Views

    Conduit Elbow, PVC Coated, Aluminum, 90 ° Bend Radius, 2 in.

    Manufacturer: ABB (Thomas and Betts)
    Manufacturer #: ELL2SAG
    SKU: 25126583
    $146.44
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Bend Radius:90 °
    Trade Size (Inches):2
    Material:Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer ABB (Thomas and Betts)
    • Manufacturer # ELL2SAG
    • UNSPSC 39131700
    • Bend Radius 90 °
    • Finish PVC Coated
    • Material Aluminum
    • Trade Size (Inches) 2
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Standard Radius Elbow, 40 Mil PVC Coated, Pipe Size 2 Inch/53 Metric, Angle 90 Degrees, Radius 9-1/2 Inch/241.30 mm, Offset 13 Inch/330.20 mm, Straight End 3-1/2 Inch/88.90 mm, Unbent Length 21.92 Inch/556.83 mm, Rigid Aluminum, Grey
    A minimum .040 inch (40 mil) PVC coating on the exterior;A nominal .002 inch (2 mil) blue urethane on the interior;Ocal-Blue standard radius elbows are factory bent to reduce the time and wasted materials that can result from field bending;Color coded thread protectors on each end.