Graybar Vendor ELL-90-6-48R-EXP-1 Schedule 40 PVC 90-Degree Rigid Conduit Elbow With Belled End, 6 in. | Graybar Store
     
Graybar Vendor - Schedule 40 PVC 90-Degree Rigid Conduit Elbow With Belled End, 6 in. - ELL-90-6-48R-EXP-1
+ / - Hover over image to Zoom
Other Views

    Schedule 40 PVC 90-Degree Rigid Conduit Elbow With Belled End, 6 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: ELL-90-6-48R-EXP-1
    SKU: 96079326
    $139.52
    Checking Pricing
         
    Trade Size (Inches):6 in.
    Bend Radius:48 in.
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # ELL-90-6-48R-EXP-1
    • UNSPSC 39131700
    • Bend (Degree) 90
    • Bend Radius 48 in.
    • Materials PVC
    • Trade Size (Inches) 6 in.
    • ECCN EAR99
    Product Overview:
    Elbow, Trade Size 6 Inch, Deg. of Bend 90, Radius 48 Inch, Schedule 40, Material PVC