Graybar Vendor ELL-90-1-18R-EXP-1 Schedule 40 PVC 90-Degree Rigid Conduit Elbow With Belled End, 1 in. | Graybar Store
     
Graybar Vendor - Schedule 40 PVC 90-Degree Rigid Conduit Elbow With Belled End, 1 in. - ELL-90-1-18R-EXP-1
+ / - Hover over image to Zoom
Other Views

    Schedule 40 PVC 90-Degree Rigid Conduit Elbow With Belled End, 1 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: ELL-90-1-18R-EXP-1
    SKU: 98415521
    $9.01
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Bend Radius:48 in.
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # ELL-90-1-18R-EXP-1
    • Bend (Degree) 90
    • Bend Radius 48 in.
    • Materials PVC
    • Trade Size (Inches) 1 in.
    • ECCN EAR99
    Product Overview:
    Elbow, Trade Size 1 Inch, Deg. of Bend 90, Radius 48 Inch, Schedule 40, Material PVC