Graybar Vendor ELL-80-90-4-24R Schedule 80 PVC 90-Degree Rigid Conduit Elbow, 4 in., 16 in. radius | Graybar Store
     
Graybar Vendor - Schedule 80 PVC 90-Degree Rigid Conduit Elbow, 4 in., 16 in. radius - ELL-80-90-4-24R
+ / - Hover over image to Zoom
Other Views

    Schedule 80 PVC 90-Degree Rigid Conduit Elbow, 4 in., 16 in. radius

    Manufacturer: Graybar Vendor
    Manufacturer #: ELL-80-90-4-24R
    SKU: 93172193
    $49.61
    Checking Pricing
         
    Trade Size (Inches):4
    Bend Radius:24 in.
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # ELL-80-90-4-24R
    • UNSPSC 39131700
    • Bend (Degree) 90
    • Bend Radius 24 in.
    • Materials PVC
    • Trade Size (Inches) 4
    • ECCN EAR99
    Product Overview:
    4 in. Schedule 80 PVC 90-degree rigid conduit elbow, radius 24 in.
    The Schedule 80 elbow resists sunlight, moisture and corrosion both indoors and outdoor.