Graybar Vendor ELL-45-4-24R Schedule 40 PVC 45-Degree Rigid Conduit Elbow, 3-1/2 in. | Graybar Store
     
Graybar Vendor - Schedule 40 PVC 45-Degree Rigid Conduit Elbow, 3-1/2 in. - ELL-45-4-24R
+ / - Hover over image to Zoom
Other Views

    Schedule 40 PVC 45-Degree Rigid Conduit Elbow, 3-1/2 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: ELL-45-4-24R
    SKU: 97112829
    $27.43
    Checking Pricing
         
    Trade Size (Inches):3-1/2
    Bend Radius:24 in.
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # ELL-45-4-24R
    • UNSPSC 39131700
    • Bend (Degree) 45
    • Bend Radius 24 in.
    • Materials PVC
    • Trade Size (Inches) 3-1/2
    • ECCN EAR99
    Product Overview:
    3-1/2 in. Schedule 80 PVC 30-degree rigid conduit elbow, standard radius.
    Schedule 40 PVC 45 ELL is made of durable, industry approved PVC material. These fittings are used in a variety of PVC applications around the world and are molded with a smooth interior wall resulting in less pressure loss and higher volume than conventUse to make a 45-degree connection between straight lengths of schedule 40 PVC pipe.