Graybar Vendor ELL-45-2-24R-EXP-1 Schedule 40 PVC 45-Degree Rigid Conduit Elbow With Belled End, 2 in. | Graybar Store
     
Graybar Vendor - Schedule 40 PVC 45-Degree Rigid Conduit Elbow With Belled End, 2 in. - ELL-45-2-24R-EXP-1
+ / - Hover over image to Zoom
Other Views

    Schedule 40 PVC 45-Degree Rigid Conduit Elbow With Belled End, 2 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: ELL-45-2-24R-EXP-1
    SKU: 96070935
    $7.44
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Bend Radius:24 in.
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # ELL-45-2-24R-EXP-1
    • UNSPSC 39131700
    • Bend (Degree) 45
    • Bend Radius 24 in.
    • Materials PVC
    • Trade Size (Inches) 2 in.
    • ECCN EAR99
    Product Overview:
    2 in. Schedule 40 PVC 45-degree rigid conduit elbow with belled end, radius 24 in.