Graybar Vendor 2-EMT-RED Electroplated Steel EMT Conduit, Red, 2 in. | Graybar Store
     
Graybar Vendor - Electroplated Steel EMT Conduit, Red, 2 in. - 2-EMT-RED
+ / - Hover over image to Zoom
Other Views

    Electroplated Steel EMT Conduit, Red, 2 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: 2-EMT-RED
    SKU: 22073361
    $60.45
    Checking Pricing
         
    Trade Size (Inches):2
    Length:10 ft.
    Color / Finish:Red
    Material:Red Electroplated Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 2-EMT-RED
    • UNSPSC 39131706
    • Color / Finish Red
    • Length 10 ft.
    • Materials Electroplated Steel
    • Material Red Electroplated Steel
    • Trade Size (Inches) 2
    • SKU Spec Sheet
      2-EMT-RED Spec Sheet
    • ECCN EAR99
    Product Overview:
    Steel EMT 2 inch electroplated conduit Interior coating provides a smooth raceway for faster wire pulling. Conduit length 10 ft., with red finish.