Graybar Vendor 3/4-EMT Electroplated Steel EMT Conduit, 3/4 in., 10 ft. L | Graybar Store
     
Graybar Vendor - Electroplated Steel EMT Conduit, 3/4 in., 10 ft. L - 3/4-EMT
+ / - Hover over image to Zoom
Other Views

    Electroplated Steel EMT Conduit, 3/4 in., 10 ft. L

    Manufacturer: Graybar Vendor
    Manufacturer #: 3/4-EMT
    SKU: 88272942
    $9.25
    Checking Pricing
         
    Trade Size (Inches):3/4
    Length:10 ft.
    Color / Finish:Silver
    Material:Electroplated Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 3/4-EMT
    • Application Raceway System and Protection for Electrical Conductors
    • UNSPSC 39131706
    • Color / Finish Silver
    • Length 10 ft.
    • Material Electroplated Steel
    • Trade Size (Inches) 3/4
    • SKU Spec Sheet
      3/4-EMT Spec Sheet
    • ECCN EAR99
    Product Overview:
    3/4 in. Electroplated steel EMT conduit, length 10 ft. Electric Metallic Tube Conduit offers protection from magnetic fields, impact damage and crushing when pulling electrical cable., weight 45 lb. per 100 ft.
    Electric Metallic Tube Conduit offers protection from magnetic fields, impact damage and crushing when pulling electrical cable. This steel conduit resists flattening, kinking and splitting and is coated with zinc for corrosion and abrasion resistance.