Graybar Vendor 4-90D-EMT-ELL Electroplated Steel 90-Degree EMT Conduit Elbow, 4 in. | Graybar Store
     
Graybar Vendor - Electroplated Steel 90-Degree EMT Conduit Elbow, 4 in. - 4-90D-EMT-ELL
+ / - Hover over image to Zoom
Other Views

    Electroplated Steel 90-Degree EMT Conduit Elbow, 4 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: 4-90D-EMT-ELL
    SKU: 88273352
    $5,284.17
    Checking Pricing
    Items sold in feet or each.
         
    Bend Radius:16
    Material:Electroplated Steel
    Trade Size:4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 4-90D-EMT-ELL
    • UNSPSC 39121464
    • Bend (Degree) 90
    • Bend Radius 16
    • Finish Electroplated
    • Trade Size 4 in.
    • Material Electroplated Steel
    • ECCN EAR99
    Product Overview:
    4 in. Electroplated steel 90-Degree EMT conduit elbow with a 16 in. radius.
    A 90 degree rigid conduit elbow is used for connecting EMT and/or rigid conduit to form a 90 degree bend.