Intermatic ET1705CR ET1700 Series Electronic Time Switch, SPST, NEMA 3R | Graybar Store
     
Intermatic - ET1700 Series Electronic Time Switch, SPST, NEMA 3R - ET1705CR
+ / - Hover over image to Zoom
Other Views

    ET1700 Series Electronic Time Switch, SPST, NEMA 3R

    Manufacturer: Intermatic
    Manufacturer #: ET1705CR
    SKU: 25201182
    $258.01
    Checking Pricing
    Items sold in feet or each.
         
    Voltage (Volts):120-277
    Amps:30
    Switch Type:SPST
    Enclosure Type (Nema):NEMA 3R
    Clock Motor Voltage:120/277V, 208/240V
    Load Rating:30A
    HP Rating:1HP at 120V, 2HP at 240V
    Time Cycle:24 Hours/7 Days
    No. of Circuits:1
    Brand or Series:ET1700 Series
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # ET1705CR
    • Voltage (Volts) 120-277
    • UNSPSC 39122208
    • Amps 30
    • Brand or Series ET1700 Series
    • Clock Motor Voltage 120/277V, 208/240V
    • Enclosure Type (Nema) NEMA 3R
    • HP Rating 1HP at 120V, 2HP at 240V
    • Load Rating 30A
    • No. of Circuits 1
    • Switch Type SPST
    • Time Cycle 24 Hours/7 Days
    • SKU Spec Sheet
      ET1705CR Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    7-Day 30 amp SPST electronic timeswitch, clock voltage 120-277V NEMA 3R
    Resistive Wattage is 30 Amp @ 24/120/240/277 VAC; 20 Amp @ 28 VDC; Tungsten Wattage is 5 Amp @ 120/240 VAC. Product features 20 Amp @ 120-277 VAC ballast and 1 HP / 2 HP motor.