Intermatic ET1125C Electronic Time Switch | Graybar Store
     
Intermatic - Electronic Time Switch - ET1125C
+ / - Hover over image to Zoom
Other Views

    Electronic Time Switch

    Manufacturer: Intermatic
    Manufacturer #: ET1125C
    SKU: 25200386
    $186.61
    Checking Pricing
         
    Enclosure Type (Nema):NEMA 1
    Clock Motor Voltage:120,208,240,277V
    Switch Type:SPST
    HP Rating:0.25 (NC) at 120 V AC hp;
    Time Cycle:24 hr
    Color:Black
    Use With:Air Conditioning Systems; ET1100 Series; Lighting
    No. of Circuits:2
    Amps:20A
    Voltage (Volts):120/208/240/277
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # ET1125C
    • Color Black
    • Voltage (Volts) 120/208/240/277
    • Application Indoor, HVACR, Industrial
    • Type Electronic
    • UNSPSC 39122208
    • Amps 20A
    • Clock Motor Voltage 120,208,240,277V
    • Connection Type Teeter Type
    • Contact Configuration 1 NO
    • Enclosure Type (Nema) NEMA 1
    • Energy Controls Electronic 24 Hour Timer
    • HP Rating 0.25 (NC) at 120 V AC hp;
    • NEMA Ratings NEMA 1
    • No. of Circuits 2
    • No. of Poles 1
    • Switch Type SPST
    • Temperature Rating -40 to 68°C
    • Time Cycle 24 hr
    • Timer Range 1 MIN - 23 HR 59 MIN
    • Use With Air Conditioning Systems; ET1100 Series; Lighting
    • SKU Spec Sheet
      ET1125C Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    ET1100 Series Electronic Time Switch, Black, Voltage (Volts): 120/208/240/277 V AC, Amps: 20 (Ballast) at 120/277 V AC A; Clock Motor Voltage: 120 V AC; 208 V AC; 240 V AC; 277 V AC, Switch Type: SPST
    The 24HR 30A 2XSPSTORDPST 120-277V NEMA1 24-Hour Electronic Time Switches enable a program to be repeated on a daily basis. These time switches provide dependable and uncomplicated performance, plus to-the-minute programming for accurate load control and