Bussmann (Eaton) GMA-200MA GMA Series Fast Acting Fuse, Glass Tube, Low Breaking Capacity, 200mA, 250V, 5 x 20mm | Graybar Store
     
Bussmann (Eaton) - GMA Series Fast Acting Fuse, Glass Tube, Low Breaking Capacity, 200mA, 250V, 5 x 20mm - GMA-200MA
+ / - Hover over image to Zoom
Other Views

    GMA Series Fast Acting Fuse, Glass Tube, Low Breaking Capacity, 200mA, 250V, 5 x 20mm

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: GMA-200MA
    SKU: 88051174
    $13.78
    Checking Pricing
         
    Amps:200mA
    Voltage Rating:250V
    Material:Glass Tube; Silver-Plated Brass Endcaps
    Standard:UL Listed; CSA Certified
    End Type:Ferrule End x Ferrule End
    Interrupt Rating:35A at 250VAC; 10kA at 125VAC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # GMA-200MA
    • Application Electronic Circuits
    • UNSPSC 39121607
    • Amps 200mA
    • End Type Ferrule End x Ferrule End
    • Fuse Dimension 20mm L x 5mm Dia.
    • Fuse Type Fast Acting Low-Breaking Capacity Fuse
    • Material Glass Tube; Silver-Plated Brass Endcaps
    • Voltage Rating 250V
    • Interrupt Rating 35A at 250VAC; 10kA at 125VAC
    • Standard UL Listed; CSA Certified
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    GMA Series Fast Acting Fuse, Glass Tube, Low Breaking Capacity, 200mA, 250V, Dimensions 5 x 20mm
    • For use in electronic circuits
    • Made of a glass tube with nickel-plated-brass end caps
    • Fast acting