General Cable 2C22FS-CMR-GY-B-GCC Electronic Cable, Plenum, Flexfoil Shield, Flexguard PVC Insulation, 22 AWG, 2 Conductor, 1000 ft. Box | Graybar Store
     
General Cable - Electronic Cable, Plenum, Flexfoil Shield, Flexguard PVC Insulation, 22 AWG, 2 Conductor, 1000 ft. Box - 2C22FS-CMR-GY-B-GCC
+ / - Hover over image to Zoom
Other Views

    Electronic Cable, Plenum, Flexfoil Shield, Flexguard PVC Insulation, 22 AWG, 2 Conductor, 1000 ft. Box

    Manufacturer: General Cable
    Manufacturer #: 2C22FS-CMR-GY-B-GCC
    SKU: 97126448
    $97.92
    Checking Pricing
         
    Conductor Size:22 AWG
    Conductor Material:Bare Copper
    Length:1000 ft.
    No. of Conductors:2
    Cable Type:Riser
    Alternate Manufacturer Part No.:E2002S
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 2C22FS-CMR-GY-B-GCC
    • Cable Type Riser
    • No. of Conductors 2
    • Type Multi-Conductor Cable
    • UNSPSC 26121642
    • Alternate Manufacturer Part No. E2002S
    • Brand Carol®
    • Conductor Material Bare Copper
    • Conductor Size 22 AWG
    • Insulation Material PVC
    • Jacket Material PVC
    • Length 1000 ft.
    • Shielded Aluminum Foil Polyester
    • SKU Spec Sheet
      2C22FS-CMR-GY-B-GCC Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Grey foil-shielded riser cable is 2/22 AWG. Cable is packaged 1000 ft. box. E2002S.30.10
    Multi-Conductor Cable
  • CMR
  • CL3R
  • 300V
  • 2 Conductor(s)
  • 22 AWG Conductor
  • Conductor Material Stranded Bare Copper
  • Color Code Black
  • Red
  • PVC Insulation Material
  • PVC Jacket
  • Grey Jacket Color
  • Outer Diameter 0.172 Inch
  • Length 1000 Ft
  • Temperature Rating -20 to 75 Deg C
  • Application Power-Limited Control Circuit
  • Intercom
  • Audio
  • Background Music
  • Approval UL
  • Carol Brand
  •