General Cable 2C16FS-CMP-NA-R-B-FG-GCC Electronic Cable, Plenum, Aluminum/Polyester Foil Shield, Flexguard PVC Insulation, 16 AWG 2 Conductor, 1000 ft. Reel | Graybar Store
     
General Cable - Electronic Cable, Plenum, Aluminum/Polyester Foil Shield, Flexguard PVC Insulation, 16 AWG 2 Conductor, 1000 ft. Reel - 2C16FS-CMP-NA-R-B-FG-GCC
+ / - Hover over image to Zoom
Other Views

    Electronic Cable, Plenum, Aluminum/Polyester Foil Shield, Flexguard PVC Insulation, 16 AWG 2 Conductor, 1000 ft. Reel

    Manufacturer: General Cable
    Manufacturer #: 2C16FS-CMP-NA-R-B-FG-GCC
    SKU: 97126474
    $801.99
    Checking Pricing
         
    Conductor Size:16 AWG
    Conductor Material:Bare Copper
    Length:1000 ft.
    No. of Conductors:2
    Cable Type:Plenum
    Alternate Manufacturer Part No.:C3068
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 2C16FS-CMP-NA-R-B-FG-GCC
    • Cable Type Plenum
    • No. of Conductors 2
    • Type Security Alarm Cable
    • UNSPSC 26121600
    • Alternate Manufacturer Part No. C3068
    • Brand Carol®
    • Conductor Material Bare Copper
    • Conductor Size 16 AWG
    • Insulation Material PVC
    • Jacket Material PVC
    • Length 1000 ft.
    • Shielded Aluminum Polyester Foil
    • SKU Spec Sheet
      2C16FS-CMP-NA-R-B-FG-GCC Spec Sheet
    • ECCN EAR99
    Product Overview:
    Foil-shielded plenum cable is 2/16 AWG. Cable is packaged 1000 ft. reel. Alt. Mfr. No. E2203S.30.86
    Multi-Conductor Cable
  • Rating Plenum
  • Conductor Size 16 AWG
  • No. of Pairs or Cond. 2
  • Shielding Overall Shield
  • Shield Type Aluminum/Polyester Foil
  • Length 1000 Ft
  • Color Natural
  • Insulation Material PVC
  •