Bussmann (Eaton) AGC-3/8 AGC Series Fast Acting Ferrule Fuse, Glass Tube, 3/8A, 250V | Graybar Store
     
Bussmann (Eaton) - AGC Series Fast Acting Ferrule Fuse, Glass Tube, 3/8A, 250V - AGC-3/8
+ / - Hover over image to Zoom
Other Views

    AGC Series Fast Acting Ferrule Fuse, Glass Tube, 3/8A, 250V

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: AGC-3/8
    SKU: 88049903
    $21.35
    Checking Pricing
         
    Amps:3/8A
    Voltage Rating:250V
    Material:Glass Tube; Nickel-Plated Brass Endcaps
    Standard:UL Listed; CSA Certified
    Interrupt Rating:35A at 250VAC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # AGC-3/8
    • Application Electronic Circuits
    • UNSPSC 39121607
    • Amps 3/8A
    • Fuse Dimension 1-1/4 L x Dimensions 1/4 in. Dia.
    • Fuse Type Fast Acting Glass Tube Fuse
    • Material Glass Tube; Nickel-Plated Brass Endcaps
    • Voltage Rating 250V
    • Interrupt Rating 35A at 250VAC
    • Standard UL Listed; CSA Certified
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    AGC Series 3/8A 250V fast-acting glass tube ferrule fuse.
    • Fast-Acting
    • Optional Axial Leads Available
    • 1/4 x 1-1/4 in. (6.3 x 32mm) Physical Size
    • Glass Tube, Nickel-Plated Brass Endcap Construction
    • UL Listed Product Meets Standard 248-14