Thomas and Betts C7112EG Lay-In Pipe Hanger/J-Hanger, Size 2 in., Rod Size 3/8 in., Bolt Size 1/4 in., SilverGalv® Finish | Graybar Store
     
Thomas and Betts - Lay-In Pipe Hanger/J-Hanger, Size 2 in., Rod Size 3/8 in., Bolt Size 1/4 in., SilverGalv® Finish - C7112EG
+ / - Hover over image to Zoom
Other Views

    Lay-In Pipe Hanger/J-Hanger, Size 2 in., Rod Size 3/8 in., Bolt Size 1/4 in., SilverGalv® Finish

    Manufacturer: Thomas and Betts
    Manufacturer #: C7112EG
    SKU: 99842069
    $12.34
    Checking Pricing
         
    Rod Size (Inch):3/8 in.
    Screw Size:1/4 in
    Load Rating (Pound):400 lb.
    Mounting Position:Vertical Mount
    Dimensions:1/4 H in
    Trade Size:2 in.
    Packaging:50 per Pack
    Use With:Conduits; Pipes
    Hole Size:7/16 in.
    Height (Inch):5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # C7112EG
    • Dimensions 1/4 H in
    • UNSPSC 40141725
    • Height (Inch) 5 in.
    • Hole Size 7/16 in.
    • Load Rating (Pound) 400 lb.
    • Materials Steel
    • Mounting Position Vertical Mount
    Product Overview:
    Kindorf® 700 Pipe Hanger, Packaging: 50 Per Pack, Steel, Load Rating (Pound): 400 lb, Trade Size: 2 in