Thomas and Betts C711 3/4 Lay-In Pipe Hanger/J-Hanger, Size 3/4 in., Rod Size 3/8 in., Bolt Size 1/4 in., GoldGalv® Finish | Graybar Store
     
Thomas and Betts - Lay-In Pipe Hanger/J-Hanger, Size 3/4 in., Rod Size 3/8 in., Bolt Size 1/4 in., GoldGalv® Finish - C711 3/4
+ / - Hover over image to Zoom
Other Views

    Lay-In Pipe Hanger/J-Hanger, Size 3/4 in., Rod Size 3/8 in., Bolt Size 1/4 in., GoldGalv® Finish

    Manufacturer: Thomas and Betts
    Manufacturer #: C711 3/4
    SKU: 88252633
    $7.31
    Checking Pricing
         
    Rod Size (Inch):3/8 in.
    Screw Size:1/4 in
    Load Rating (Pound):400 lb.
    Mounting Position:Vertical Mount
    Dimensions:3-1/2 H in
    Trade Size:3/4 in.
    Packaging:50 per Pack
    Use With:Conduits; Pipes
    Hole Size:7/16 in.
    Height (Inch):3-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # C711 3/4
    • Dimensions 3-1/2 H in
    • UNSPSC 40141725
    • Height (Inch) 3-1/2 in.
    • Hole Size 7/16 in.
    • Load Rating (Pound) 400 lb.
    • Materials Steel
    • Mounting Position Vertical Mount
    Product Overview:
    Kindorf® 700 Pipe Hanger, Packaging: 50 Per Pack, Steel, Load Rating (Pound): 400 lb, Trade Size: 3/4 in