Square D (Schneider Electric) 8903LO40V02 Electrically Held 120V 4-Pole Lighting Contactor with Open-Type Enclosure | Graybar Store
     
Square D (Schneider Electric) - Electrically Held 120V 4-Pole Lighting Contactor with Open-Type Enclosure - 8903LO40V02
+ / - Hover over image to Zoom
Other Views

    Electrically Held 120V 4-Pole Lighting Contactor with Open-Type Enclosure

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8903LO40V02
    SKU: 88246369
    $568.84
    Checking Pricing
         
    Amperage Rating:20 Tungsten/30 Fluorescent
    Voltage Rating:600
    Poles:4-Pole
    Coil Voltage:120
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8903LO40V02
    • UNSPSC 39121529
    • Amperage Rating 20 Tungsten/30 Fluorescent
    • Coil Voltage 120
    • Enclosure Style Open
    Product Overview:
    Electrically held 600V 4-pole lighting contactor with open-type enclosure, 20A tungsten/30A fluorescent and coil voltage 120V.
    • 30 A fluorescent lighting rating, 20 A tungsten lighting rating
    • Electronically and mechanically held
    • Field-convertible contacts with N.O. and N.C. indicators
    • Coil Voltage Code: 120 V 60 Hz; 110 V 50 Hz