Allied Moulded Products 9331-ES fiberglassBOX Switch Box, Fiberglass Reinforced PolyesterBMC, Old Work, 1-Gang, 2-1/2 in. D, Ears/Snap Bracket/Speed Klamps-Bulk | Graybar Store
     
Allied Moulded Products - fiberglassBOX Switch Box, Fiberglass Reinforced PolyesterBMC, Old Work, 1-Gang, 2-1/2 in. D, Ears/Snap Bracket/Speed Klamps-Bulk - 9331-ES
+ / - Hover over image to Zoom
Other Views

    fiberglassBOX Switch Box, Fiberglass Reinforced PolyesterBMC, Old Work, 1-Gang, 2-1/2 in. D, Ears/Snap Bracket/Speed Klamps-Bulk

    Manufacturer: Allied Moulded Products
    Manufacturer #: 9331-ES
    SKU: 88005321
    $3.55
    Checking Pricing
         
    No. of Gangs:1-Gang
    Box Depth (Inches):2-1/2 in.
    Capacity (Cubic Inch):14.0 cu. in.
    Color:Tan
    Mounting Type:Ears/Snap Bracket/Speed Klamps-Bulk
    Construction:Old Work
    Material:Fiberglass Reinforced Polyester BMC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # 9331-ES
    • Color Tan
    • Construction Old Work
    • UNSPSC 39121308
    • Box Depth (Inches) 2-1/2 in.
    • Brand fiberglassBOX™
    • Capacity (Cubic Inch) 14.0 cu. in.
    • Mounting Type Ears/Snap Bracket/Speed Klamps-Bulk
    • No. of Gangs 1-Gang
    • Material Fiberglass Reinforced Polyester BMC
    • SKU Spec Sheet
      9331-ES Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    fiberglassBOX™ Electrical Box, Fiberglass Reinforced Polyester, Beige, Size: 2-3/8 x 3-1/4 x 2-1/2 in, Box Style: Rectangular, Mounting Type: Metal Ears Wall Compression; Snap Bracket