Armorcast A600608AX6-ELE-10K Enclosure, Polymer Concrete, 6 x 8 x 6 in., ELECTRIC | Graybar Store
     
Armorcast - Enclosure, Polymer Concrete, 6 x 8 x 6 in., ELECTRIC - A600608AX6-ELE-10K
+ / - Hover over image to Zoom
Other Views

    Enclosure, Polymer Concrete, 6 x 8 x 6 in., ELECTRIC

    Manufacturer: Armorcast
    Manufacturer #: A600608AX6-ELE-10K
    SKU: 25286069
    $0.00
    Checking Pricing
         
    Nominal Opening Dimensions (Inches):6 x 8 in.
    Logo:ELECTRIC
    Additional Features:Box and Cover
    Depth:6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Armorcast
    • Manufacturer # A600608AX6-ELE-10K
    • Logo ELECTRIC
    • Type Enclosure
    • UNSPSC 39121302
    • Additional Features Box and Cover
    • Depth 6 in.
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 6 x 8 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Polymer concrete box and cover is 6 W x 8 L x 6 inch D. Box has 10K load rating and is ANSI tier 8. Cover has ELECTRIC logo and is 3/4 inch D.