Armorcast A6001974APCX30-ELE-10K Enclosure, Polymer Concrete, 24 x 36 x 30 in., ELECTRIC | Graybar Store
     
Armorcast - Enclosure, Polymer Concrete, 24 x 36 x 30 in., ELECTRIC - A6001974APCX30-ELE-10K
+ / - Hover over image to Zoom
Other Views

    Enclosure, Polymer Concrete, 24 x 36 x 30 in., ELECTRIC

    Manufacturer: Armorcast
    Manufacturer #: A6001974APCX30-ELE-10K
    SKU: 25293033
    $0.00
    Checking Pricing
         
    Nominal Opening Dimensions (Inches):24 x 36 in.
    Logo:ELECTRIC
    Additional Features:Box and Cover
    Depth:30 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Armorcast
    • Manufacturer # A6001974APCX30-ELE-10K
    • Logo ELECTRIC
    • Type Enclosure
    • UNSPSC 39121302
    • Additional Features Box and Cover
    • Depth 30 in.
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 24 x 36 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Polymer concrete box and cover is 24 W x 36 L x 30 inch D. Box has 10K load rating and is ANSI tier 8. Cover has ELECTRIC logo and is 3 inch D.