Armorcast A6001975T-CVR-ELE-20K Replacement Cover, Polymer Concrete, Electric, 24 x 36 in. | Graybar Store
     
Armorcast - Replacement Cover, Polymer Concrete, Electric,  24 x 36 in. - A6001975T-CVR-ELE-20K
+ / - Hover over image to Zoom
Other Views

    Replacement Cover, Polymer Concrete, Electric, 24 x 36 in.

    Manufacturer: Armorcast
    Manufacturer #: A6001975T-CVR-ELE-20K
    SKU: 25393626
    $0.00
    Checking Pricing
         
    Nominal Opening Dimensions (Inches):24 x 36 in.
    Logo:ELECTRIC
    Additional Features:Cover Only
    Depth:3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Armorcast
    • Manufacturer # A6001975T-CVR-ELE-20K
    • Logo ELECTRIC
    • UNSPSC 39121302
    • Additional Features Cover Only
    • Depth 3 in.
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 24 x 36 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cover with ELECTRIC logo is 36 L x 24 inch W. Cover has 20K load rating and is ANSI tier 15.