Armorcast A6001947T-CVR-ELE-20K Replacement Cover, Polymer Concrete, Electric, 17 x 30 in. | Graybar Store
     
Armorcast - Replacement Cover, Polymer Concrete, Electric, 17 x 30 in. - A6001947T-CVR-ELE-20K
+ / - Hover over image to Zoom
Other Views

    Replacement Cover, Polymer Concrete, Electric, 17 x 30 in.

    Manufacturer: Armorcast
    Manufacturer #: A6001947T-CVR-ELE-20K
    SKU: 25393625
    $0.00
    Checking Pricing
         
    Depth (Inches):2 in.
    Nominal Opening Dimensions (Inches):17 x 30 in.
    Logo:ELECTRIC
    Additional Features:Cover Only
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Armorcast
    • Manufacturer # A6001947T-CVR-ELE-20K
    • Logo ELECTRIC
    • Additional Features Cover Only
    • Depth (Inches) 2 in.
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 17 x 30 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cover with ELECTRIC logo is 30 L x 17 inch W. Cover has 20K load rating and is ANSI tier 15.