Armorcast A6001422-CVR-ELE-10K Replacement Cover, Polymer Concrete, Electric, 12 x 12 in. | Graybar Store
     
Armorcast - Replacement Cover, Polymer Concrete, Electric, 12 x 12 in. - A6001422-CVR-ELE-10K
+ / - Hover over image to Zoom
Other Views

    Replacement Cover, Polymer Concrete, Electric, 12 x 12 in.

    Manufacturer: Armorcast
    Manufacturer #: A6001422-CVR-ELE-10K
    SKU: 25360568
    $0.00
    Checking Pricing
         
    Nominal Opening Dimensions (Inches):12 x 12 in.
    Logo:ELECTRIC
    Additional Features:Cover Only
    Depth:0.75 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Armorcast
    • Manufacturer # A6001422-CVR-ELE-10K
    • Logo ELECTRIC
    • UNSPSC 39121302
    • Additional Features Cover Only
    • Depth 0.75 in.
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 12 x 12 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cover with ELECTRIC logo is 12 L x 12 inch W. Cover has 10K load rating and is ANSI tier 8.