Wiremold (Legrand) AL3311 Elbow Fitting | Graybar Store
Wiremold (Legrand) - Elbow Fitting - AL3311
+ / - Hover over image to Zoom
Other Views

    Elbow Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: AL3311
    SKU: 96009059
    $66.82
    Checking Pricing
    Items sold in feet or each.
         
    Fitting Type:90° Flat Elbow
    Color / Finish:Satin Anodized
    Brand or Series:AL3300
    Use With:AL3300 Series Small Raceway
    Box Style:Rectangular
    Length:6 in.
    Cover Type:Solid
    Dimensions:6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # AL3311
    • Dimensions 6 in.
    • UNSPSC 39131709
    • Body Type Straight
    • Box Style Rectangular
    • Brand or Series AL3300
    • Color / Finish Satin Anodized
    • Cover Type Solid
    • Fitting Type 90° Flat Elbow
    • Length 6 in.
    • Use With AL3300 Series Small Raceway
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Wiremold® AL3300 Elbow Fitting, Fitting Type: 90° Flat Elbow, Satin Anodized, Aluminum, Body Type: Angled, 6 in
    Right angle turns on same surface. Two AL3301 Couplings included.