Hubbell Wiring Device - Kellems PP1IE Elbow | Graybar Store
Hubbell Wiring Device - Kellems - Elbow - PP1IE
+ / - Hover over image to Zoom
Other Views

    Elbow

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PP1IE
    SKU: 99577575
    $2.08
    Checking Pricing
         
    Color / Finish:Office White
    Fitting Type:Internal Elbow
    Additional Features:CSA; UL Listed
    Height (Inches):1.03 in.
    End Radius:1-1/4 in
    Length:2.4 in. L
    Use With:PP1 PremiseTrak Non-Metallic Raceway
    Width (Inches):2.4
    Color:White
    Knockouts:None
    Material:Non-Metallic
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PP1IE
    • Color White
    • UNSPSC 39131711
    • Additional Features CSA; UL Listed
    • Body Type Straight
    • Color / Finish Office White
    • Fitting Type Internal Elbow
    • Height (Inches) 1.03 in.
    • Knockouts None
    • Length 2.4 in. L
    • Series PP1 PremiseTrak (Latching) Series
    • Width (Inches) 2.4
    • Material Non-Metallic
    • Use With PP1 PremiseTrak Non-Metallic Raceway
    • End Radius 1-1/4 in
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Wiring Device Kellems, Non-Metallic Raceway, LatchingPremiseTrak, Internal Elbow
    Hubbell Wiring Device Kellems, Non-Metallic Raceway, LatchingPremiseTrak, Internal Elbow