Pentair Hoffman F6645EGV Elbow | Graybar Store
Pentair Hoffman - Elbow - F6645EGV
+ / - Hover over image to Zoom
Other Views

    Elbow

    Manufacturer: Pentair Hoffman
    Manufacturer #: F6645EGV
    SKU: 96008508
    $79.37
    Checking Pricing
         
    Color / Finish:Alum/Black
    Height (Inches):6
    Dimensions:6 W x 4.25 L x 6 H in
    Brand or Series:Hoffman
    Length:4.25 in.
    Width (Inches):6
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F6645EGV
    • Dimensions 6 W x 4.25 L x 6 H in
    • UNSPSC 39131711
    • Brand or Series Hoffman
    • Color / Finish Alum/Black
    • Height (Inches) 6
    Product Overview:
    WW, Type 1, Elbow / 45 deg , Bulletin F40GF (Galvanized Type 1 Lay-In Wireway Fittings), Size/Dims: 6.00x6.00, Material/Finish: Galvanized
    Any side can be removed, retaining lay-in feature regardless of how the elbow is oriented. Sides are held together with screws.