Pentair Hoffman F8890EGV Elbow | Graybar Store
Pentair Hoffman - Elbow - F8890EGV
+ / - Hover over image to Zoom
Other Views

    Elbow

    Manufacturer: Pentair Hoffman
    Manufacturer #: F8890EGV
    SKU: 96008488
    $95.36
    Checking Pricing
         
    Color / Finish:Alum/Black
    Height (Inches):8
    Dimensions:8 D x 10 L x 8 H in
    Brand or Series:Hoffman
    Length:10 in.
    Depth:8 in
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F8890EGV
    • Dimensions 8 D x 10 L x 8 H in
    • UNSPSC 39131711
    • Brand or Series Hoffman
    • Color / Finish Alum/Black
    • Depth 8 in
    Product Overview:
    WW, Type 1, Elbow / 90 deg , Bulletin F40GF (Galvanized Type 1 Lay-In Wireway Fittings), Size/Dims: 8.00x8.00, Material/Finish: Galvanized
    Any side can be removed, retaining lay-in feature regardless of how the elbow is oriented. Sides are held together with screws.