Cal-Bond PV1590EL00 PVC Coated 90 Deg Standard Elbow | Graybar Store
Cal-Bond - PVC Coated 90 Deg Standard Elbow - PV1590EL00
+ / - Hover over image to Zoom
Other Views

    PVC Coated 90 Deg Standard Elbow

    Manufacturer: Cal-Bond
    Manufacturer #: PV1590EL00
    SKU: 25568441
    $49.15
    Checking Pricing
         
    End Radius:8.25 in
    Size:10.6 (Offset) x 2.6 (Tangent) in
    Trade Size (Inches):1-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cal-Bond
    • Manufacturer # PV1590EL00
    • Size 10.6 (Offset) x 2.6 (Tangent) in
    • UNSPSC 39131717
    • Bend (Degree) 90
    • Elbow Material PVC
    Product Overview:
    Elbow, Elbow Material: PVC, Ferrous Metal, Trade Size (Inches): 1-1/2 in, Size: 10.6 (Offset) x 2.6 (Tangent) in, Bend (Degree): 90 °