Lithonia Lighting ELB 1P201NB REPLACEMENT EXIT BATTERY 1.2V | Graybar Store
     
Lithonia Lighting - REPLACEMENT EXIT BATTERY 1.2V - ELB 1P201NB
+ / - Hover over image to Zoom
Other Views

    REPLACEMENT EXIT BATTERY 1.2V

    Manufacturer: Lithonia Lighting
    Manufacturer #: ELB 1P201NB
    SKU: 25378014
    $0.00
    Checking Pricing
         
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # ELB 1P201NB
    • Color Black
    • Voltage 1.2V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Replacement battery, Replacement battery, Ni-cad, 1.2V, 1200mAh (with 5amp fuse), SKU - 142ANK