Lithonia Lighting ELB 0612A Emergency Lighting Batteries, 6V | Graybar Store
     
Lithonia Lighting - Emergency Lighting Batteries, 6V - ELB 0612A
+ / - Hover over image to Zoom
Other Views

    Emergency Lighting Batteries, 6V

    Manufacturer: Lithonia Lighting
    Manufacturer #: ELB 0612A
    SKU: 25677513
    $0.00
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # ELB 0612A
    • UNSPSC 39111710
    • Voltage 6 V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Emergency Lighting Batteries, 6 V