Lithonia Lighting ELA VS2 Emergency Lighting Vandal Shield, Clear, 10 in. H x 22 in. L x 9-3/4 in. D, Use with Large Quantum Fixtures | Graybar Store
     
Lithonia Lighting - Emergency Lighting Vandal Shield, Clear, 10 in. H x 22 in. L x 9-3/4 in. D, Use with Large Quantum Fixtures - ELA VS2
+ / - Hover over image to Zoom
Other Views

    Emergency Lighting Vandal Shield, Clear, 10 in. H x 22 in. L x 9-3/4 in. D, Use with Large Quantum Fixtures

    Manufacturer: Lithonia Lighting
    Manufacturer #: ELA VS2
    SKU: 99473167
    $177.81
    Checking Pricing
         
    Use With:Large Quantum Fixtures
    Color:Clear
    Size:10 in. H x 22 in. L x 9-3/4 in. D
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # ELA VS2
    • Color Clear
    • Size 10 in. H x 22 in. L x 9-3/4 in. D
    • Type Emergency Lighting
    • UNSPSC 39111710
    • Use With Large Quantum Fixtures
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview: