Lithonia Lighting ELA T QWP L0304 M12 Quantum®, Emergency Remote Lamp, LED, 2 Head,White,Wet Location, 3.6V, 1.5W | Graybar Store
     
Lithonia Lighting - Quantum®, Emergency Remote Lamp, LED, 2 Head,White,Wet Location, 3.6V, 1.5W - ELA T QWP L0304 M12
+ / - Hover over image to Zoom
Other Views

    Quantum®, Emergency Remote Lamp, LED, 2 Head,White,Wet Location, 3.6V, 1.5W

    Manufacturer: Lithonia Lighting
    Manufacturer #: ELA T QWP L0304 M12
    SKU: 25308299
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Rating:Wet Location
    Voltage Rating:3.6V
    Wattage:1.5 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # ELA T QWP L0304 M12
    • Color White
    • UNSPSC 39111710
    • Brand Quantum®
    • Lamp Type LED
    • Number of Heads 2
    • Rating Wet Location
    • Wattage 1.5 W
    • Voltage Rating 3.6V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    ELA Remote Head Unit and Accessories