Cooper Lighting (Eaton) EL406935 Downlight Housing, LED, 4 in. Housing, 3.78 in. L | Graybar Store
     
Cooper Lighting (Eaton) - Downlight Housing, LED, 4 in. Housing, 3.78 in. L - EL406935
+ / - Hover over image to Zoom
Other Views

    Downlight Housing, LED, 4 in. Housing, 3.78 in. L

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: EL406935
    SKU: 25655265
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Nom. Length (Inches):3.78
    Additional Features:Energy Star Rated
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # EL406935
    • UNSPSC 39111515
    • Additional Features Energy Star Rated
    • Fixture Type 4 in. Housing
    • Lamp Type LED
    • Nom. Length (Inches) 3.78
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Downlight Housing, LED, 4 in. Housing, 3.78 in, Energy Star Rated