Crouse Hinds (Eaton) EL395 Conduit Elbow, Iron, 90°, Threaded Rigid Conduit, 1 in., Male | Graybar Store
     
Crouse Hinds (Eaton) - Conduit Elbow, Iron, 90°, Threaded Rigid Conduit, 1 in., Male - EL395
+ / - Hover over image to Zoom
Other Views

    Conduit Elbow, Iron, 90°, Threaded Rigid Conduit, 1 in., Male

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: EL395
    SKU: 88071168
    $45.45
    Checking Pricing
         
    Standard:UL 886, CSA C22.2, Class I Div 1 2 Group A B C D, Class II Div 1, Group E F G, Class II Div 2, Group F G, Class III
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # EL395
    • UNSPSC 39131707
    • Bend (Degree) 90
    • Materials Ductile Iron and Feraloy Iron Alloy
    • For Use With Threaded Rigid Conduit
    • Standard UL 886, CSA C22.2, Class I Div 1 2 Group A B C D, Class II Div 1, Group E F G, Class II Div 2, Group F G, Class III
    • SKU Spec Sheet
      EL395 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Iron threaded rigid conduit 90° elbow is 1 inch.