Philips Lighting EL/MDTQ 23W T2 4.1K EnergySaver Twister Compact Fluorescent Lamp, T2, Medium Screw (E26) Base, 23W, 4100K | Graybar Store
     
Philips Lighting - EnergySaver Twister Compact Fluorescent Lamp, T2, Medium Screw (E26) Base, 23W, 4100K - EL/MDTQ 23W T2 4.1K
+ / - Hover over image to Zoom
Other Views

    EnergySaver Twister Compact Fluorescent Lamp, T2, Medium Screw (E26) Base, 23W, 4100K

    Manufacturer: Philips Lighting
    Manufacturer #: EL/MDTQ 23W T2 4.1K
    SKU: 25856993
    $12.45
    Checking Pricing
         
    Color Temperature (Kelvin):4100
    CRI:81
    Initial Lumens:1600
    Length:4.54 in.
    Packaging:6 per Case
    Rated Life (Hour):10000
    Wattage:23W
    Alternate Manufacturer Part No.:414060
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # EL/MDTQ 23W T2 4.1K
    • Alternate Manufacturer Part No. 414060
    • Base Type E26
    • Bulb Shape T2
    • Color Temperature (Kelvin) 4100
    • CRI 81
    • Initial Lumens 1600
    • Lamp Type EnergySaver Twister
    • Length 4.54 in.
    • Rated Life (Hour) 10000
    • Wattage 23W
    • Packaging 6 per Case
    • ECCN EAR99
    Product Overview:
    Energy Saver T2 23W compact fluorescent lamp with 10,000 rated life hrs., 4100K color temperature and medium screw (E26) base.
    The Philips Energy Saver T2 provides energy efficient lighting in a smaller, sleeker size that fits more fixtures. The energy saving T2 is a direct replacement for most incandescents, provides soft white light and has a longer life span.