Philips Lighting EL/A 15W R30 6/1 R30 Compact Fluorescent Lamp, Energy Saver Reflector, Medium Screw (E26) Base, 15W, 2700K | Graybar Store
     
Philips Lighting - R30 Compact Fluorescent Lamp, Energy Saver Reflector, Medium Screw (E26) Base, 15W, 2700K - EL/A 15W R30 6/1
+ / - Hover over image to Zoom
Other Views

    R30 Compact Fluorescent Lamp, Energy Saver Reflector, Medium Screw (E26) Base, 15W, 2700K

    Manufacturer: Philips Lighting
    Manufacturer #: EL/A 15W R30 6/1
    SKU: 25871995
    $11.58
    Checking Pricing
         
    Alternate Manufacturer Part No.:45679-8
    Color Temperature (Kelvin):2700
    CRI:82
    Initial Lumens:750
    Length:5.59 in.
    Packaging:6 per Case
    Rated Life (Hour):10000
    Wattage:15W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # EL/A 15W R30 6/1
    • UNSPSC 39101619
    • Alternate Manufacturer Part No. 45679-8
    • Base Type E26
    • Bulb Shape R30
    • Color Temperature (Kelvin) 2700
    • CRI 82
    • Initial Lumens 750
    • Lamp Type EnergySaver Reflector
    • Length 5.59 in.
    • Rated Life (Hour) 10000
    • Wattage 15W
    • Packaging 6 per Case
    • ECCN EAR99
    Product Overview:
    Energy Saver reflector 15W R30 compact fluorescent lamp with 10,000 rated life hours, 2700K color temperature and medium screw (E26) base.