Lithonia Lighting EJS 2 32 MVOLT GEB10IS Strip Fixture, Fluorescent, 120 to 277V, Electronic Instant Start, T8, 2 Lamp, 48 in. L | Graybar Store
     
Lithonia Lighting - Strip Fixture, Fluorescent, 120 to 277V, Electronic Instant Start, T8, 2 Lamp, 48 in. L - EJS 2 32 MVOLT GEB10IS
+ / - Hover over image to Zoom
Other Views

    Strip Fixture, Fluorescent, 120 to 277V, Electronic Instant Start, T8, 2 Lamp, 48 in. L

    Manufacturer: Lithonia Lighting
    Manufacturer #: EJS 2 32 MVOLT GEB10IS
    SKU: 25071040
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Ballast Type:Electronic Instant Start
    Fluorescent Lamp Type:T8
    No. of Lamps:2
    Nom. Length (Inches):48
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # EJS 2 32 MVOLT GEB10IS
    • UNSPSC 39111533
    • Ballast Type Electronic Instant Start
    • Brand Lithonia Lighting®
    • Fluorescent Lamp Type T8
    • Lamp Type Fluorescent
    • No. of Lamps 2
    • Nom. Length (Inches) 48
    • Voltage 120 to 277 V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    EJ General-Purpose Industrials