Square D (Schneider Electric) EJB34125 Molded Case Miniature Circuit Breaker, 480Y/277V, 125A, 3-Pole, Bolt-On, E-Frame | Graybar Store
     
Square D (Schneider Electric) - Molded Case Miniature Circuit Breaker, 480Y/277V, 125A, 3-Pole, Bolt-On, E-Frame - EJB34125
+ / - Hover over image to Zoom
Other Views

    Molded Case Miniature Circuit Breaker, 480Y/277V, 125A, 3-Pole, Bolt-On, E-Frame

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: EJB34125
    SKU: 22091067
    $4,179.80
    Checking Pricing
         
    Amps:125A
    Interrupting Rating:480Y/277V
    Mounting Type:Bolt-On
    Pole:3-Pole
    Voltage (Volts):480Y/277V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # EJB34125
    • Voltage (Volts) 480Y/277V
    • UNSPSC 39121603
    • Amps 125A
    • Interrupting Rating 480Y/277V
    Product Overview:
    Square D,MINIATURE CIRCUIT BREAKER 480Y/277V 125A,125 A,3-Pole,4.05 in,480Y/277 V AC,480Y/277 V AC,Bolt-On,E-Frame,EJB,HACR rated,Hold 1000A - Trip 2300A,Lugs #12 to #2/0 AWG(Al) - #14 to #2/0 AWG(Cu),UL Listed - CSA Certified
    Connection: LUGS 12 TO 2/0 AWG (AL), 14 TO 2/0 AWG (CU); Standard: UL Listed/CSA Certified