Square D (Schneider Electric) EJB34060 Molded Case Miniature Circuit Breaker, 480Y/277V, 60A, 65kA, 3-Pole, Bolt-On, E-Frame | Graybar Store
     
Square D (Schneider Electric) - Molded Case Miniature Circuit Breaker, 480Y/277V, 60A, 65kA, 3-Pole, Bolt-On, E-Frame - EJB34060
+ / - Hover over image to Zoom
Other Views

    Molded Case Miniature Circuit Breaker, 480Y/277V, 60A, 65kA, 3-Pole, Bolt-On, E-Frame

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: EJB34060
    SKU: 97194572
    $1,450.08
    Checking Pricing
         
    Amps:60A
    Interrupting Rating:65kA
    Mounting Type:Bolt-On
    Voltage (Volts):480Y/277V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # EJB34060
    • Voltage (Volts) 480Y/277V
    • UNSPSC 39121603
    • Amps 60A
    • Interrupting Rating 65kA
    • Mounting Type Bolt-On
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Square D,MINIATURE CIRCUIT BREAKER 480Y/277V 60A,60A,65kA,Bolt-On,E frame,E-Frame,Hold 630A - Trip 1800A,Lugs #12 to #2/0 AWG(Al) - #14 to #2/0 AWG(Cu),Molded Case Circuit Breaker,Provides overload and short circuit protection,UL Listed - CSA Certified
    Connection: LUGS 12 TO 2/0 AWG (AL), 14 TO 2/0 AWG (CU); Standard: UL Listed/CSA Certified