Square D (Schneider Electric) EJB34030SA Molded Case Miniature Circuit Breaker, 480Y/277V, 30A, 65kA, 3-Pole, Bolt-On, E-Frame | Graybar Store
     
Square D (Schneider Electric) - Molded Case Miniature Circuit Breaker, 480Y/277V, 30A, 65kA, 3-Pole, Bolt-On, E-Frame - EJB34030SA
+ / - Hover over image to Zoom
Other Views

    Molded Case Miniature Circuit Breaker, 480Y/277V, 30A, 65kA, 3-Pole, Bolt-On, E-Frame

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: EJB34030SA
    SKU: 22074981
    $1,830.07
    Checking Pricing
         
    Amps:30A
    Interrupting Rating:480Y/277V
    Mounting Type:Bolt-On
    Pole:3-Pole
    Voltage (Volts):480Y/277V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # EJB34030SA
    • Voltage (Volts) 480Y/277V
    • UNSPSC 39121603
    • Amps 30A
    • Interrupting Rating 480Y/277V
    • Mounting Type Bolt-On
    • Pole 3-Pole
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    Square D,MINIATURE CIRCUIT BREAKER 480Y/277V 30A,3-Pole,30A,65kA,Bolt-On,E-Frame,Molded Case Circuit Breaker,Provides overload and short circuit protection,UL Listed - CSA Certified
    Standard: UL Listed/CSA Certified