Crouse Hinds (Eaton) EJB080604 EAJ Series Condulet® Conduit Outlet Box with Cover | Graybar Store
     
Crouse Hinds (Eaton) - EAJ Series Condulet® Conduit Outlet Box with Cover - EJB080604
+ / - Hover over image to Zoom
Other Views

    EAJ Series Condulet® Conduit Outlet Box with Cover

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: EJB080604
    SKU: 22114525
    $1,154.16
    Checking Pricing
         
    Color / Finish:Grey
    Mounting Type:Detachable mounting feet
    Size:12-15/32 In W X 6-3/16 In D X 10-15/32 In H
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # EJB080604
    • Size 12-15/32 In W X 6-3/16 In D X 10-15/32 In H
    • Application Rigid Conduit Systems, Indoors/Outdoors
    • UNSPSC 39121314
    • Color / Finish Grey
    Product Overview:
    8X6X4 Iron Jct-Box Style D