Cooper Lighting (Eaton) EI700 Downlight Housing, Incandescent, IC, 6 in. Housing, 120V, New Construction, 10-1/2 in. L | Graybar Store
     
Cooper Lighting (Eaton) - Downlight Housing, Incandescent, IC, 6 in. Housing, 120V, New Construction, 10-1/2 in. L - EI700
+ / - Hover over image to Zoom
Other Views

    Downlight Housing, Incandescent, IC, 6 in. Housing, 120V, New Construction, 10-1/2 in. L

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: EI700
    SKU: 97215310
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Housing Installation:New Construction
    Nom. Length (Inches):10-1/2
    Additional Features:All-Nail bar hangers
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # EI700
    • UNSPSC 39111515
    • Additional Features All-Nail bar hangers
    • Fixture Type 6 in. Housing
    • Housing Installation New Construction
    • Lamp Type Incandescent
    • Nom. Length (Inches) 10-1/2
    • Voltage 120 V
    • Insulation Rating IC
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Downlight Housing, Incandescent, IC, 6 in. Housing, 120 V, New Construction, 10-1/2 in, All-Nail bar hangers