Cooper Lighting (Eaton) EI500RAT Halo 5 in.Downlight Housing, IC, Air-Tite, Remodel | Graybar Store
     
Cooper Lighting (Eaton) - Halo 5 in.Downlight Housing, IC, Air-Tite, Remodel - EI500RAT
+ / - Hover over image to Zoom
Other Views

    Halo 5 in.Downlight Housing, IC, Air-Tite, Remodel

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: EI500RAT
    SKU: 25092308
    $0.00
    Checking Pricing
         
    Construction:Remodel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # EI500RAT
    • Construction Remodel
    • Type Air-Tite
    • UNSPSC 39111505
    • Brand Halo
    • Fixture Type 5 in. Housing
    • Lamp Type PAR20/PAR30 Halogen
    • Insulation Rating IC
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: