Intermatic EI500LAC 7-Day Programmable Timer, Light Almond | Graybar Store
     
Intermatic - 7-Day Programmable Timer, Light Almond - EI500LAC
+ / - Hover over image to Zoom
Other Views

    7-Day Programmable Timer, Light Almond

    Manufacturer: Intermatic
    Manufacturer #: EI500LAC
    SKU: 25214415
    $39.90
    Checking Pricing
         
    Quick Order:Y
    Color:Light Almond
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # EI500LAC
    • Color Light Almond
    • UNSPSC 39122208
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    EI500LAC, Standard 7-Day Programmable Timer - 15 A
    7-day programmable schedules with 14 ON/OFF events;Automatic Daylight Saving Time (DST) adjustment;Random mode varies ON/OFF schedule to provide a lived-in appearance;Single-pole circuit;Incandescent/fluorescent/CFL/LED compatible;Built-in rechargeable, non-serviceable battery backup;Requires neutral connection;Backlit LCD display