Intermatic EI400LAC In Wall Digital Switch, Light Almond | Graybar Store
     
Intermatic - In Wall Digital Switch, Light Almond - EI400LAC
+ / - Hover over image to Zoom
Other Views

    In Wall Digital Switch, Light Almond

    Manufacturer: Intermatic
    Manufacturer #: EI400LAC
    SKU: 25214414
    $69.54
    Checking Pricing
         
    Additional Features:Features: Provide Automatic Control, Captive Trippers are easy to set and cannot be Lost.
    Clock Motor Voltage:1 HP @ 120 V, 2 HP @ 240 V
    Color:Light Almond
    Mounting Type:Wall Mount
    Size:2.75 HEIGHT X 1.75 WIDTH X 1.36 DEPTH IN
    Switch Type:1SPST
    Voltage Rating:120 - 127 VAC, 12 - 18 VDC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # EI400LAC
    • Color Light Almond
    • Size 2.75 HEIGHT X 1.75 WIDTH X 1.36 DEPTH IN
    • Application CFL Lighting, LED Lighting, HVACR
    • Type Decorator Digital Auto-Off In-Wall
    • UNSPSC 39122208
    • Additional Features Features: Provide Automatic Control, Captive Trippers are easy to set and cannot be Lost.
    • Clock Motor Voltage 1 HP @ 120 V, 2 HP @ 240 V
    • Contact Configuration 1 NO
    • Mounting Type Wall Mount
    • No. of Poles 1
    • Switch Type 1SPST
    • Temperature Rating 0 to 50°C
    • Timer Range 1 S - 24 HR
    • Voltage Rating 120 - 127 VAC, 12 - 18 VDC
    • SKU Spec Sheet
      EI400LAC Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    The DIGTL AUTO-OFF TIMER 20A 24-277V LTALM Upgrade digital with this Decorator Auto-Off In-Wall Timer.
    These timers provide flexibility, easy installation, and silent operation. The timers provide a to-the-second accuracy time range from 1 second to 24 h